
USB-C TO 2.5G ETHERNET ADAPTER
Mfr # INC012BTBK
Zoro # G814882301
product price: $42.99
/eaKey Features
Number of Ports
1
Number of Network (RJ-45) Ports
1
Data Transfer Rate
320-MB/s
Device Supported
TV, Notebook, MacBook Pro, Gaming systems, MacBook Air, Tablet
Network Technology
10/100/1000Base-T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INC012BTBK
Zoro #
G814882301
UPC #
745883843114
Country of Origin
Viet Nam
Details
Item
2.5Gigabit Ethernet Adapter
Number of Ports
1
Number of Network (RJ-45) Ports
1
Data Transfer Rate
320-MB/s
Device Supported
TV, Notebook, MacBook Pro, Gaming systems, MacBook Air, Tablet
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Host Interface
USB Type C
Color
Black
Maximum Data Transfer Rate
2.50-Gbit/s
Application
Gaming, Network
Network Standard
10/100/1000Base-T
Product Line
Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.