
USB-C TO LTG, BRAID SIL, 2M, BLK
Mfr # CAA011BT2MBK
Zoro # G214875514
product price: $29.59
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
6.60 ft
End 2 Connection Type
Lightning - Male
Includes
USB-C Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA011BT2MBK
Zoro #
G214875514
UPC #
745883832514
Country of Origin
Viet Nam
Dimensions
Cable Length
6.60 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Male
Includes
USB-C Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Compatible With
Material
Braided Silicone, Braided Nylon
Features
Fray Resistant, Tear Resistant, Wear Resistant, Strain Relief, Kink Resistant, Ultra Flexible, Charging, Flexible, Durable, Double Braided, USB- Power Delivery (USB PD), Tangle Resistant, Bendable
Cable Type
Lightning/USB-C
MFI
Yes
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x Lightning - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
iPod, iPad Air, iPad mini, iPhone, iPad, iPad Pro
Product Material
Braided Nylon, Braided Silicone
Compatibility
Product Line
BoostCharge Pro Flex
Color
Black
Package Contents
USB-C Cable with Lightning Connector, Cable Strap with Magnetic Clip, Adhesive Metal Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.