This item is Discontinued.

Belkin USB C to USB A Cable, F7U001TT06BLK F7U001tt06-BLK

USB C to USB A Cable, F7U001TT06BLK (Discontinued)

  • Mfr # F7U001tt06-BLK
  • Zoro # G5259424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7U001tt06-BLK
Zoro #
G5259424
UPC #
745883706778
Country of Origin
Unknown

Dimensions

Height
2.2"
Width
1.2"

Details

Output Voltage
5 V DC
Product Type
AC Adapter
Compatibility
Google Devices: Pixel XL, Pixel, Chromebook Pixel, Pixel C, Nexus 6P, Nexus 5X, Huawei Smartphones:P8, nova, Mate 8, P9, P10, P10 Plus, LG Smartphone:G5, G6, Microsoft Smartphones:Lumia 950XL, Lumia 950, HTC Smartphone:HTC 10, Nokia Tablet PC:N1 Tablet, Apple Devices:MacBook Pro (2016), iPad Pro (10.5"), Samsung Devices:Galaxy Tab S3, Galaxy S8, Galaxy S8+, Galaxy Note 8.0

Description

USB-C to USB-A Cable with Universal Home Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.