This item is Discontinued.

Belkin Wireless Charging Pad 10w, White WIA001TTWH

Wireless Charging Pad 10w, White (Discontinued)

  • Mfr # WIA001TTWH
  • Zoro # G514542086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIA001TTWH
Zoro #
G514542086
UPC #
745883796816
Country of Origin
Viet Nam

Dimensions

Overall Width
4.06 in
Cable Length
1.74 in

Details

Features
Home/Travel Chargers
Color
White
Material
Plastic

Description

  • Home/Travel Chargers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.