Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bell 4000 Tire Inflator, 10 Ft Power Cord 22-1-34000-8

4000 Tire Inflator, 10 Ft Power Cord (Discontinued)

  • Mfr # 22-1-34000-8
  • Zoro # G5062224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1-34000-8
Zoro #
G5062224
UPC #
076027340009
Country of Origin
China

Dimensions

Length
10 3/4 in
Hose Length
2 ft
Width
9 1/2 in
Overall Height
9 1/2 in
Overall Length
10 3/4 in
Overall Width
9 1/2 in

Details

Used For
Vehicle Tires
Includes
(3) LED Flashing Safety Light, (3) LED Work Light, 10 ft Power Cord, Dial Gauge with Auto Shut-Off, Needle, Raft Adapters, Rubber Feet
Material
ABS plastic
Features
Dial Pressure Gauge with Auto-Stop Feature, Flashing Warning Light and Safety Triangle
Range
0 to 150 psi
Item
4000 Tire Inflator
Color
Black/Red
Power Source
Corded
Housing Material
Plastic
Maximum Air Pressure
150 psi
Minimum Air Pressure
0 psi

Description

4000 Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 150 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 10 3/4 in, Power Source Corded, Overall Height 9 1/2 in, Overall Width 9 1/2 in, Features Dial Pressure Gauge with Auto-Stop Feature, Flashing Warning Light and Safety Triangle, Includes (3) LED Flashing Safety Light, (3) LED Work Light, 10 ft Power Cord, Dial Gauge with Auto Shut-Off, Needle, Raft Adapters, Rubber Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.