Zoro Homepage

Box Cover, 1 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 5121-0

  • Zoro # G511384597


product price: $10.95
/ea
Sold in multiples of 4 for $43.80

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Overall Width
2.828 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121-0
Zoro #
G511384597
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2.828 in
Overall Height
4.609 in
Overal Depth
0.859 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Aluminum
Mounting Orientation
Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.