Cover, Outlet Box Type, 2 Gangs, Plastic
Mfr # PTC200GY
Zoro # G910069330
product price:Â $12.95
/eaKey Features
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Plastic
Height
4-3/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PTC200GY
Zoro #
G910069330
UPC #
92326130110
Country of Origin
China
Dimensions
Height
4-3/4 in
Width
4.88 in
Depth
2 in
Details
Item
Cover
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Plastic
Color
Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.