This item is Discontinued.

Bell Dash Tray With Dash Pad 22-1-30157-8

Dash Tray With Dash Pad (Discontinued)

  • Mfr # 22-1-30157-8
  • Zoro # G3537231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1-30157-8
Zoro #
G3537231
UPC #
076027301574
Country of Origin
China

Dimensions

Length
4 3/4 in
Overall Length
4 3/4 in

Details

Item
Dash Tray With Dash Pad
Color
Black
Includes
Dash Pad, Hook-and-Loop Mounting Tape
Holds
Most Mobile Phones & Misc. Items
Product Type
Dash Tray

Description

Dash Tray With Dash Pad, Product Type Dash Tray, Overall Length 4 3/4 in, Color Black, Includes Dash Pad, Hook-and-Loop Mounting Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.