Zoro Homepage

Electrical Box Cover, 1 Gang, Blank Cover

  • Mfr # 1305895

  • Zoro # G504010366


product price: $11.89
/ea

Key Features

Number of Gangs
1
Cover Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305895
Zoro #
G504010366
UPC #
-
Country of Origin
China

Details

Item
Box Cover
Number of Gangs
1
Cover Type
Blank

Description

Features
  • Outdoor use, rugged metallic construction.
  • Powder coat finish.
  • Scratch resistant.
  • Includes installation hardware, gasket, and multi-lingual instructions.
  • Usage - For Single-Gang Box.
  • Color - Gray.
  • Dimension - 5.9 x 9.2 x 5.31 in.
  • Item Weight - .21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.