This item is Discontinued.

Bell Extension/Adapter, 9.5 cu.in, 1-Gang Box Type, 1-Gang, Aluminum 5400-5

Extension/Adapter, 9.5 cu.in, 1-Gang Box Type, 1-Gang, Aluminum (Discontinued)

  • Mfr # 5400-5
  • Zoro # G911384081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-5
Zoro #
G911384081
UPC #
-
Country of Origin
India

Dimensions

Height
4.57 in
Depth
1.5 in
Width
2.938 in

Details

Item
Extension/Adapter
Capacity
9.5 cu.in
Box Type
1-Gang
Number of Gangs
1-Gang
Material
Aluminum
Color
Gray
NEMA Rating
NEMA 3R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.