Shop All Pneumatic Flow Control Valves
Bell & Gossett
3/4" FNPT Cast Iron Flo-Control Valve
Mfr # 107034
Zoro # G0344373
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 250 Degrees F
- Connection Type NPT
- Connection FNPT
- Overall Height 4 15/16 in
- Top of Handle to Inlet Center 3 1/2 in
Product Information
- Brand Bell & Gossett
- MFR # 107034
- Zoro # G0344373
- UPC # 683328233239
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 4 15/16 in |
Size | 3/4 in |
Length | 3 1/8 in |
Width | 1 5/8 in |
Details
Description
Flo-Control Valve, Material of Construction Cast Iron, Connection FNPT, Size 3/4 in, Length 3 1/8 in, Mounting Position Horizontal or Angle, Overall Height 4 15/16 in, Width 1 5/8 in, Top of Handle to Inlet Center 3 1/2 in, Max. Pressure 125 psi, Max. Temp. 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS102RS (MS-10-2RS)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi, Max. Temp. (F): 250 Degrees F (ST25-0A175)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType withKeyway, 3inL (RC-112-KW)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/4 in, Grade Mh (BRSRX13MH)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SD)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2052F-08)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG3AUSR05210A)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- VELVAC Pressure Protection Valve (032086)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- Bell & Gossett Pneumatic Flow Control Valves