Zoro Homepage

Air Vent, Float, Max Operating PSI 150

  • Mfr # 78

  • Zoro # G2876325


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic Float
(M)NPT Connection (In.)
3/4 in
Max. Pressure (PSI)
150 psi
Material
Brass and SS
Connection
3/4 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78
Zoro #
G2876325
UPC #
751875055915
Country of Origin
United States

Dimensions

Overall Width
2 11/16 in
Inlet Port Connection Size
3/4 in
Outlet Port Connection Size
1/8 in
Overall Length
6 1/2 in

Details

Item
Air Vent
Type
Automatic Float
(M)NPT Connection (In.)
3/4 in
Max. Pressure (PSI)
150 psi
Material
Brass and SS
Connection
3/4 in (M)NPT
Max. Temp. (F)
250 Degrees F
Construction
Base Cast Brass, Float Stainless Steel, Pin Stainless Steel, Seat Brass, Shell Cast Brass
Inlet Port Connection Type
NPT
Installation Orientation
Vertical
Number of Inlet Ports
1
Relief Port Location
Top
Float Material
Stainless Steel
Inlet Port Connection Gender
Male
Inlet Port Location
Bottom
Operating Pressure - Maximum
150 psi
Manufacturer Series
Hoffman Specialty
Port Types Included
Inlet, Outlet
Condensate Capacity
3,825 lb/hr
Air Vent Type
Float
Number of Outlet Ports
1
Configuration
One Port
Allowable Pressure - Maximum
150 psi
Body Material
Brass
Application
High Pressure Hot or Cold Water or Glycol Mains
Product Type
Air Vent
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Outlet Port Connection Type
NPT

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Application High Pressure Hot or Cold Water or Glycol Mains, Body Material Brass, Condensate Capacity 3,825 lb/hr, Configuration One Port, Float Material Stainless Steel, For Media Water, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.