Zoro Homepage

Automatic Steam Vent

  • Mfr # 40

  • Zoro # G2581704


product price: $54.59
/ea

Key Features

Type
Automatic
(M)NPT Connection (In.)
1/8 in
Max. Pressure (PSI)
6 psig (Drop Away Pressure)
Material
Plated Brass
Connection
1/8 in (M)NPT Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40
Zoro #
G2581704
UPC #
751875046586
Country of Origin
United States

Dimensions

Inlet Port Connection Size
1/8 in

Details

Item
Air Vent
Type
Automatic
(M)NPT Connection (In.)
1/8 in
Max. Pressure (PSI)
6 psig (Drop Away Pressure)
Material
Plated Brass
Connection
1/8 in (M)NPT Angled
Max. Temp. (F)
240 Degrees F
Construction
Horizontal Pipe Fittings for Use on Cast Iron Radiators, Nonadjustable
Installation Orientation
Vertical
For Media
Steam
Inlet Port Location
Side
Air Vent Type
Float
Number of Inlet Ports
1
Configuration
One Port
Body Material
Brass
Inlet Port Connection Type
NPT
Port Types Included
Inlet
Relief Port Location
Top
Product Type
Air Vent
Application
One-Pipe System
Port Adjustability
Fixed
Inlet Port Connection Gender
Male
Operating Temperature - Maximum
240 Degrees F
Allowable Pressure - Maximum
6 psi
Operating Pressure - Maximum
6 psi

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 6 psi, Application One-Pipe System, Body Material Brass, Configuration One Port, For Media Steam, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Side, Installation Orientation Vertical, Number of Inlet Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.