Zoro Homepage

Body Gasket

  • Mfr # P15691

  • Zoro # G7451731


product price: $6.49
/ea

Key Features

Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible Grainger Part Number
4JA83, 4JA84, 4JA86, 5JPC3, 5JPC5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15691
Zoro #
G7451731
UPC #
-
Country of Origin
United States

Details

Item
Gasket
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible Grainger Part Number
4JA83, 4JA84, 4JA86, 5JPC3, 5JPC5
Compatible Manufacturer Model Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
For Use With Mfr. Model Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible with Manufacturer Model No.
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible with Mfr. Model No.
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
For Use with Mfr Model Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible Pump Manufacturer Part Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible with Series
PL
Compatible Mfr. Model Number
PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B
Compatible Pump Part
Body
Compatible Pump Type
In-Line Circulating Pumps
Product Type
Gasket
Gasket Material
EPDM

Description

Gasket, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series PL, Gasket Inner Diameter Not Applicable, Gasket Material EPDM, Gasket Thickness Not Applicable, Includes Not Applicable, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4JA83, 4JA84, 4JA86, 5JPC3, 5JPC5, Compatible with Manufacturer Model Number PL-130B/2, PL-130B/3, PL-30, PL-30B, PL-36, PL-50, PL-50B, PL-75B, PL36B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.