Zoro Homepage

Cast Iron Flange, 1-1/4 in., Pk2

  • Mfr # 101203

  • Zoro # G2784503


product price: $34.29
/pk 2, $17.15/ea

Key Features

Includes
Cap Screw, Nut
For Pump Number
4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427, 4P975, 4YM17, All Taco Cast-Iron Pumps except No. 4PC80
Material
Cast Iron
Fits Pump
Cast-Iron In-Line
Pipe Size (In.)
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101203
Zoro #
G2784503
UPC #
683328209906
Country of Origin
United States

Dimensions

Pipe Size (In.)
1-1/4
Compatible Bolt Size
0.5 in
Compatible Pipe Size
1 1/4 in
For Pipe Diameter
1 1/4 in
Bolt Hole Diameter
0.5 in

Details

Item
Flange
Includes
Cap Screw, Nut
For Pump Number
4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427, 4P975, 4YM17, All Taco Cast-Iron Pumps except No. 4PC80
Material
Cast Iron
Fits Pump
Cast-Iron In-Line
Flange Type
Standard
For Use With Potable Systems
No
Compatible with Series
100, PR
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Manufacturer Model Number
103251, 103267, 103400, 1BL001, 1BL012
For Use With Potable
Hydronic Pumps
Flange to Pipe Connection Type
FNPT
Compatible with Series Family
100, PR
For Use With
Hydronic Systems
Number of Mounting Holes
2
Flange Material
Cast Iron
Compatible with Brand
Bell & Gossett
Compatible Grainger Part Number
3NVG4, 4JA83, 4JA84, 4RD04, 4YM17
Compatible Manufacturer Part Number
103251, 103267, 103400, 1BL001, 1BL012
Compatible Manufacturer Model Number
103251, 103267, 103400, 1BL001, 1BL012
For Use With Mfr. Model Number
103251, 103267, 103400, 1BL001, 1BL012
Compatible with Manufacturer Model No.
103251, 103267, 103400, 1BL001, 1BL012
Compatible with Mfr. Model No.
103251, 103267, 103400, 1BL001, 1BL012
For Use with Mfr Model Number
103251, 103267, 103400, 1BL001, 1BL012
Compatible Pump Manufacturer Part Number
103251, 103267, 103400, 1BL001, 1BL012
Product Type
Flange
For Pipe Connection Standard
FNPT
Compatible Mfr. Model Number
103251, 103267, 103400, 1BL001, 1BL012
Number of Flanges Included
2
Operating Pressure - Maximum
150 psi

Description

Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 3NVG4, 4JA83, 4JA84, 4RD04, 4YM17, Compatible with Series 100, PR, Compatible with Series Family 100, PR, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 103251, 103267, 103400, 1BL001, 1BL012, Compatible with Pump Type In-Line Circulating Pump

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.