Zoro Homepage

Circulating Pump, FNPT, 1/6hp, 115VAC

  • Mfr # 1BL034

  • Zoro # G505848722


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PL
Pump Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BL034
Zoro #
G505848722
UPC #
683328210841
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Overall Height
8.5 in
Overall Width
4.63 in
Face to Face Dimension
8 1/2 in
Overall Length
9.94 in
Compatible Intake Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PL
Pump Type
Standard
Number of Speeds
1
Maximum Feet of Head
15 ft
Connection Type
FNPT
Impeller Material
Plastic
Pump Housing Material
Cast Iron
Maximum Operating Pressure
150 psi
Maximum Media Temperature
250 Degrees F
Maximum Flow Rate @ 1 Feet of Head
68 gpm
Electrical Connection Type
Hardwired
Frequency
60 Hz
Wetted Material
Carbon Steel, Silicon Carbide
Compatible Media Type
Water
Standards
ANSI 372, CSA Certified, NSF 372
For Use With Potable Systems
No
Body Gasket Material
Carbon
Nameplate Voltage
115V AC
Maximum Flow Rate @ 5 Feet of Head
55 gpm
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 15 Feet of Head
0 gpm
Number of Flange Mounting Holes
2
Pump Mounting Position
Horizontal, Vertical
Maximum Flow Rate @ 10 Feet of Head
35 gpm
Motor Enclosure Design
Open Drip Proof
Priming
Self-Priming
Series Family
PL
Maximum RPM
3,400 RPM
Rotor Type
Wet
Mounting Orientation
Horizontal, Vertical
Connection Standard
FNPT
Includes Volute
Volute Included
Flow Rate - Maximum
70 gpm
For Low Lead Compliance Level
EX
Revolutions Per Minute - Maximum
3,400 RPM
Operating Pressure - Maximum
150 psi
Media Temperature - Maximum
250 Degrees F
Media Temperature - Minimum
14 Degrees F
Pump Casing Material
Cast Iron
Feet of Head - Maximum
15 ft
NSF Certifications for Food and Drinking Water
NSF 372

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 8 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 35 gpm, Maximum Flow Rate @ 15 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 68 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family PL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.