Zoro Homepage
This item is Discontinued.
Bell & Gossett Enhanced Air Separator, Brass, 2 In. EASB2-JR

Enhanced Air Separator, Brass, 2 In. (Discontinued)

  • Mfr # EASB2-JR
  • Zoro # G0300526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASB2-JR
Zoro #
G0300526
UPC #
683328233215
Country of Origin
Italy

Dimensions

Height (In.)
7 1/2 in
Width (In.)
5 in
Overall Length
7 1/2 in
Overall Width
5 in
Outlet Port Connection Size
2 in
Inlet Port Connection Size
2 in
Overall Depth
7 1/2 in
Expansion Tank Connection Size
1/2 in

Description

Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 2 1/2 in, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.