Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF-3 5 in. x5 in. Suction Diff Plus

  • Mfr # 115124

  • Zoro # G310088528


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Features
Bell & Gossett 115124 Suction Diffuser Plus FF-3 5" x 5"The Bell & Gossett Suction Diffuser Plus is an angle pattern straightening fitting that enables the pumping system to function at the most optimum performance parameters. It conditions the flow into the pump suction to ensure the highest pump efficiency retention.
Body Material
Cast Iron
Maximum Operating Temperature
250°F
Start-up Strainer
16 Mesh Bronze
Cv Flow
443Cv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115124
Zoro #
G310088528
UPC #
-
Country of Origin
Unknown

Details

Item
Suction Diff Plus
Features
Bell & Gossett 115124 Suction Diffuser Plus FF-3 5" x 5"The Bell & Gossett Suction Diffuser Plus is an angle pattern straightening fitting that enables the pumping system to function at the most optimum performance parameters. It conditions the flow into the pump suction to ensure the highest pump efficiency retention.
Body Material
Cast Iron
Maximum Operating Temperature
250°F
Start-up Strainer
16 Mesh Bronze
Cv Flow
443Cv
Maximum Working Pressure
175 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.