Zoro Homepage

Flange, Chrome Plated Steel, 1 NPT, PK2

  • Mfr # 101515LF

  • Zoro # G903529087


product price: $559.99
/pk 2, $280.00/ea
Free Shipping & Returns

Key Features

Pipe Size (In.)
1 in NPT
Max. Pressure (PSI)
150 psi
Material
Chrome Plated Steel
Fits Pump
Ecocirc XLB, NBF-45, PL-45B, PL-50B, Series HV
Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101515LF
Zoro #
G903529087
UPC #
683328252261
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 in NPT
Compatible Pipe Size
1 in
For Pipe Diameter
1 in

Details

Max. Pressure (PSI)
150 psi
Material
Chrome Plated Steel
Fits Pump
Ecocirc XLB, NBF-45, PL-45B, PL-50B, Series HV
Item
Flange
Type
Flanged
Valve Design
Isolation Flange
Compliance
NSF-372
Max. Operating Temp.
250 Degrees F
Includes
Cap Screw, Nut
Compatible with Brand
Bell & Gossett
Flange Type
Standard
Flange to Pipe Connection Type
FNPT
Compatible with Series
Ecocirc XLB, HV, NBF-45, PL-45B, PL-50B
For Use With Potable
Potable Pumps
For Use With
Potable Systems
Flange Material
Stainless Steel
Number of Mounting Holes
2
For Use With Potable Systems
Yes
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2
Compatible with Manufacturer Model Number
102213LF, 103405LF, 1BL004LF, 1BL017LF
For Pipe Connection Standard
FNPT
Product Type
Flange
Compatible Manufacturer Part Number
102213LF, 103405LF, 1BL004LF, 1BL017LF
Compatible Manufacturer Model Number
102213LF, 103405LF, 1BL004LF, 1BL017LF

Description

Flange, Compatible Pipe Size 1 in, Compatible with Brand Bell & Gossett, Compatible with Series Ecocirc XLB, HV, NBF-45, PL-45B, PL-50B, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible with Manufacturer Model Number 102213LF, 103405LF, 1BL004LF, 1BL017LF, Flange Gasket Material Not Applicable, Flange Material Stainless Steel, Includes Cap Screw, Nut, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.