Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Stainless Steel, FNPT, 3/4 in

  • Mfr # 101511LF

  • Zoro # G103529108


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (In.)
3/4 in NPT
Max. Pressure (PSI)
150 psi
Material
Chrome Plated Steel
Fits Pump
Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Series 100B
Compliance
NSF-372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101511LF
Zoro #
G103529108
UPC #
683328252261
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/4 in NPT
Compatible Pipe Size
3/4 in
For Pipe Diameter
3/4 in

Details

Max. Pressure (PSI)
150 psi
Material
Chrome Plated Steel
Fits Pump
Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Series 100B
Item
Flange
Compliance
NSF-372
Includes
Cap Screw, Nut
Type
Flanged
Valve Design
Isolation Flange
Max. Operating Temp.
250 Degrees F
Compatible with Brand
Bell & Gossett
For Use With Potable Systems
Yes
For Use With
Potable Systems
For Use With Potable
Potable Pumps
Flange Material
Stainless Steel
Flange to Pipe Connection Type
FNPT
Compatible with Series
100B, Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB
Number of Mounting Holes
2
Flange Type
Standard
Operating Pressure - Maximum
150 psi
Compatible with Manufacturer Model Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Product Type
Flange
For Pipe Connection Standard
FNPT
Number of Flanges Included
2
Compatible Manufacturer Part Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Compatible Manufacturer Model Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF

Description

Flange, Compatible Pipe Size 3/4 in, Compatible with Brand Bell & Gossett, Compatible with Series 100B, Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible with Manufacturer Model Number 102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.