Zoro Homepage

Flange, StainlessSteel, FNPT, 11/2in, PK2

  • Mfr # 101504LF

  • Zoro # G802745250


product price: $63.89
/pk 2, $31.95/ea

Key Features

Pipe Size (In.)
1 1/2 in NPT
Max. Pressure (PSI)
150 psi
Material
Chrome Plated Steel
Fits Pump
Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Series 100B
Max. Operating Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101504LF
Zoro #
G802745250
UPC #
683328251981
Country of Origin
India

Dimensions

Pipe Size (In.)
1 1/2 in NPT
Compatible Pipe Size
1 1/2 in
For Pipe Diameter
1 1/2 in

Details

Max. Pressure (PSI)
150 psi
Material
Chrome Plated Steel
Fits Pump
Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Series 100B
Item
Flange
Max. Operating Temp.
250 Degrees F
Valve Design
Isolation Flange
Type
Flanged
Includes
Cap Screw, Nut
Compliance
NSF-372
Compatible with Series
100B, Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB
Compatible with Brand
Bell & Gossett
Flange Type
Standard
Compatible with Manufacturer Model Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Number of Mounting Holes
2
For Use With Potable Systems
Yes
Flange Material
Stainless Steel
For Use With
Potable Systems
Flange to Pipe Connection Type
FNPT
For Use With Potable
Potable Pumps
Compatible Manufacturer Part Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Compatible Manufacturer Model Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
For Use With Mfr. Model Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Compatible with Manufacturer Model No.
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Compatible with Mfr. Model No.
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
For Use with Mfr Model Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Compatible Pump Manufacturer Part Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Compatible Mfr. Model Number
102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF
Number of Flanges Included
2
Product Type
Flange
Operating Pressure - Maximum
150 psi
For Pipe Connection Standard
FNPT

Description

Flange, Compatible Pipe Size 1 1/2 in, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 5JPA6, 5JPA7, 5JPA9, 5JPC0, 5JPC1, 5JPC2, 5JPC3, 5JPD3, 5JPD9, 788NP4, 788NP5, 788NT7, Compatible with Series 100B, Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.