Zoro Homepage

Flange, StainlessSteel, NPT, 2in, PK2

  • Mfr # 101215

  • Zoro # G907197244


product price: $183.99
/pk 2, $92.00/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Includes
Fasteners
Maximum Ambient Temperature
250 Degrees F
Compatible with Pump Type
3-Piece Circulators
Compatible with Series
60 SERIES, Ecocirc XL, PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101215
Zoro #
G907197244
UPC #
-
Country of Origin
India

Dimensions

Compatible Pipe Size
2 in
For Pipe Diameter
2 in

Details

Item
Isolation Flange
Standards
CSA Certified
Includes
Fasteners
Maximum Ambient Temperature
250 Degrees F
Compatible with Pump Type
3-Piece Circulators
Compatible with Series
60 SERIES, Ecocirc XL, PL
Compatible with Brand
Bell & Gossett
Flange to Pipe Connection Type
NPT
Flange Gasket Material
Rubber
For Use With Potable Systems
No
Flange Material
Cast Iron
Number of Mounting Holes
4
Compatible with Manufacturer Model Number
Ecocirc XL 15-75, PL-130, PL-75
Compatible with Series Family
60 SERIES, Ecocirc XL, PL
Flange Type
Isolation
Compatible Manufacturer Part Number
Ecocirc XL 15-75, PL-130, PL-75
Compatible Manufacturer Model Number
Ecocirc XL 15-75, PL-130, PL-75
For Use With Mfr. Model Number
Ecocirc XL 15-75, PL-130, PL-75
Compatible with Manufacturer Model No.
Ecocirc XL 15-75, PL-130, PL-75
Compatible with Mfr. Model No.
Ecocirc XL 15-75, PL-130, PL-75
For Use with Mfr Model Number
Ecocirc XL 15-75, PL-130, PL-75
Compatible Pump Manufacturer Part Number
Ecocirc XL 15-75, PL-130, PL-75
Compatible Mfr. Model Number
Ecocirc XL 15-75, PL-130, PL-75
Number of Flanges Included
2
Product Type
Flange
Ambient Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi
For Pipe Connection Standard
NPT

Description

Isolation Flange, Compatible Pipe Size 2 in, Compatible with Brand Bell & Gossett, Compatible with Series 60 SERIES, Ecocirc XL, PL, Compatible with Series Family 60 SERIES, Ecocirc XL, PL, Flange to Pipe Connection Type NPT, For Use With Potable Systems No, Flange Type Isolation, Number of Mounting Holes 4, Valve Type Not Applicable, Compatible with Manufacturer Model Number Ecocirc XL 15-75, PL-130, PL-75, Compatible with Pump Type 3-Piece Circulators, Flange Gasket Material Rubber

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.