Zoro Homepage

Flange, StainlessSteel, NPT, 3in, PK2

  • Mfr # 101217

  • Zoro # G207197227


product price: $204.99
/pk 2, $102.50/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Includes
Fasteners
Maximum Ambient Temperature
250 Degrees F
Compatible Pipe Size
3 in
Flange Type
Isolation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101217
Zoro #
G207197227
UPC #
-
Country of Origin
India

Dimensions

Compatible Pipe Size
3 in
For Pipe Diameter
3 in

Details

Item
Isolation Flange
Standards
CSA Certified
Includes
Fasteners
Maximum Ambient Temperature
250 Degrees F
Flange Type
Isolation
Compatible with Series Family
Ecocirc Xlb, PL
Flange to Pipe Connection Type
NPT
Compatible with Series
Ecocirc XL, PL
Number of Mounting Holes
2
Flange Material
Cast Iron
Compatible with Brand
Bell & Gossett
For Use With Potable Systems
No
Compatible with Pump Type
3-Piece Circulators
Compatible with Manufacturer Model Number
Ecocirc XL 40-275, PL-130
Compatible Manufacturer Part Number
Ecocirc XL 40-275, PL-130
Compatible Manufacturer Model Number
Ecocirc XL 40-275, PL-130
For Use With Mfr. Model Number
Ecocirc XL 40-275, PL-130
Compatible with Manufacturer Model No.
Ecocirc XL 40-275, PL-130
Compatible with Mfr. Model No.
Ecocirc XL 40-275, PL-130
For Use with Mfr Model Number
Ecocirc XL 40-275, PL-130
Compatible Pump Manufacturer Part Number
Ecocirc XL 40-275, PL-130
Compatible Mfr. Model Number
Ecocirc XL 40-275, PL-130
Number of Flanges Included
2
Operating Pressure - Maximum
150 psi
Ambient Temperature - Maximum
250 Degrees F
Product Type
Flange
For Pipe Connection Standard
NPT

Description

Isolation Flange, Compatible Pipe Size 3 in, Compatible with Brand Bell & Gossett, Compatible with Series Ecocirc XL, PL, Compatible with Series Family Ecocirc Xlb, PL, Flange to Pipe Connection Type NPT, For Use With Potable Systems No, Flange Type Isolation, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible with Manufacturer Model Number Ecocirc XL 40-275, PL-130, Compatible with Pump Type 3-Piece Circulators, Flange Gasket Material Not Applicable, Flange Material Cast Iron

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.