Zoro Homepage

Flange, Steel, Sweat, 1 1/4 in, PK2

  • Mfr # 101228LF

  • Zoro # G305929089


product price: $144.20
/pk 2, $72.10/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Compatible Pipe Size
1 1/4 in
Compatible with Manufacturer Model Number
36-45, 55-45, XL 20-35
Maximum Operating Pressure
150 psi
For Use With Potable Systems
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101228LF
Zoro #
G305929089
UPC #
683328231716
Country of Origin
Italy

Dimensions

Compatible Pipe Size
1 1/4 in
Compatible Bolt Size
0.5 in
Bolt Hole Diameter
0.5 in
For Pipe Diameter
1 1/4 in

Details

Item
Flange
Standards
CSA Certified
Compatible with Manufacturer Model Number
36-45, 55-45, XL 20-35
Maximum Operating Pressure
150 psi
For Use With Potable Systems
No
Valve Type
Ball
Flange to Pipe Connection Type
Sweat
Flange Material
Steel
Compatible with Series Family
100, HV, LR, PL, PR
Number of Mounting Holes
2
Compatible with Pump Type
In-Line Circulating Pump
Maximum Ambient Temperature
250 Degrees F
Flange Gasket Material
PTFE
Compatible with Series
LR, NBF, NRF, PL-100, PL-36, PL-55, PR, Series 100, SSF Wet Rotors PL-30
Flange Type
Isolation
Includes
Cap Screw, Nut
Compatible with Brand
Bell & Gossett
Compatible Manufacturer Part Number
36-45, 55-45, XL 20-35
Compatible Manufacturer Model Number
36-45, 55-45, XL 20-35
For Use With Mfr. Model Number
36-45, 55-45, XL 20-35
Compatible with Manufacturer Model No.
36-45, 55-45, XL 20-35
Compatible with Mfr. Model No.
36-45, 55-45, XL 20-35
For Use with Mfr Model Number
36-45, 55-45, XL 20-35
Compatible Pump Manufacturer Part Number
36-45, 55-45, XL 20-35
Compatible Mfr. Model Number
36-45, 55-45, XL 20-35
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2
For Pipe Connection Standard
Sweat
Ambient Temperature - Maximum
250 Degrees F
Product Type
Flange

Description

Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Bell & Gossett, Compatible with Series LR, NBF, NRF, PL-100, PL-36, PL-55, PR, Series 100, SSF Wet Rotors PL-30, Compatible with Series Family 100, HV, LR, PL, PR, Flange to Pipe Connection Type Sweat, For Use With Potable Systems No, Flange Type Isolation, Number of Mounting Holes 2, Valve Type Ball, Compatible with Manufacturer Model Number 36-45, 55-45, XL 20-35

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.