Zoro Homepage

Flange, Steel, Sweat, 1 in, PK2

  • Mfr # 101227LF

  • Zoro # G605929086


product price: $103.99
/pk 2, $52.00/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Flange Material
Steel
Flange to Pipe Connection Type
Sweat
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
36-45, 55-45, XL 20-35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101227LF
Zoro #
G605929086
UPC #
683328231709
Country of Origin
Italy

Dimensions

Compatible Pipe Size
1 in
Compatible Bolt Size
0.5 in
Bolt Hole Diameter
0.5 in
For Pipe Diameter
1 in

Description

Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 in, Compatible with Brand Bell & Gossett, Compatible with Series LR, NBF, NRF, PL-100, PL-36, PL-55, PR, Series 100, SSF Wet Rotors PL-30, Compatible with Series Family 100, HV, LR, PL, PR, Flange to Pipe Connection Type Sweat, For Use With Potable Systems No, Flange Type Isolation, Number of Mounting Holes 2, Valve Type Ball, Compatible with Manufacturer Model Number 36-45, 55-45, XL 20-35, Compatible with Pump Type In-Line Circulating Pump

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.