Zoro Homepage

Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl

  • Mfr # BP410-30-LCA

  • Zoro # G0746444


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
500,000 BtuH
Max. BtuH (Oil to Water Application)
50,900 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP410-30-LCA
Zoro #
G0746444
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3.31 in
Width (In.)
4.37 in
Height (In.)
12.2 in
Overall Height
12 1/4 in
Overall Depth
3 1/4 in
Overall Width
4 3/8 in
Pipe Connection Size
1 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
500,000 BtuH
Max. BtuH (Oil to Water Application)
50,900 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.281
Plates
30
Weight (Lbs.)
11.3 lb
Agency Compliance
ASME, CRN, UL
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Heat Dissipation Capacity for Oil
50,900 BtuH
Cover Plate Material
Stainless Steel
Channel Plate Material Grade
316L
Standards
ASME, ASTM, CRN Certified, UL Listed
Maximum Operating Temperature
450 Degrees F
Connector Material Grade
316L
Weight
11.3 lb
Surface Area per Plate
0.28 sq ft
Pipe Connection Gender
Male
Number of Plates
30
Capacity per Channel
0.0757 L
Cover Plate Material Grade
316L
Flow Capacity
50 gpm
Minimum Operating Temperature
-310 Degrees F
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Channel Plate Material
Stainless Steel
Total Surface Area
7.9 sq ft
Brazing Material
Copper
Heat Exchanger Type
Braze Plate
Series
BPX
Heat Dissipation Capacity for Water
500,000 BtuH
Maximum Pressure Rating
435 psig
Connection Material
Stainless Steel
Pipe Connection Type
NPT

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 500,000 BtuH, Heat Dissipation Capacity for Oil 50,900 BtuH, Total Surface Area 7.9 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 3 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.