Zoro Homepage

Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl

  • Mfr # BP422-30-LCA

  • Zoro # G3507743


product price: $3,527.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,100,000 BtuH
Max. BtuH (Oil to Water Application)
190,875 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP422-30-LCA
Zoro #
G3507743
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
24.3 in
Length (In.)
3.853 in
Width (In.)
7.48 in
Overall Depth
3 7/8 in
Overall Height
24 1/4 in
Pipe Connection Size
2 in
Overall Width
7 1/2 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,100,000 BtuH
Max. BtuH (Oil to Water Application)
190,875 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
2 in MNPT
Capacity (GPM)
225 gpm
Plates
30
Surface Area Per Plate (Sq.-Ft.)
1.062
Agency Compliance
ASME, CRN, UL
Weight (Lbs.)
44.5 lb
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Channel Plate Material Grade
316L
Heat Exchanger Type
Braze Plate
Cover Plate Material Grade
316L
Channel Plate Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Standards
ASME, ASTM, CRN Certified, UL Listed
Number of Plates
30
Cover Plate Material
Stainless Steel
Capacity per Channel
0.2649 L
Maximum Pressure Rating
435 psig
Minimum Operating Temperature
-310 Degrees F
Heat Dissipation Capacity for Oil
190,875 BtuH
Connector Material Grade
316L
Heat Dissipation Capacity for Water
1,100,000 BtuH
Brazing Material
Copper
Flow Capacity
225 gpm
Series
BPX
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Weight
44.5 lb
Surface Area per Plate
1.06 sq ft
Pipe Connection Type
NPT
Pipe Connection Gender
Male
Connection Material
Stainless Steel
Total Surface Area
29.76 sq ft

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 1,100,000 BtuH, Heat Dissipation Capacity for Oil 190,875 BtuH, Total Surface Area 29.76 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 3 7/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.