Zoro Homepage

Heat Exchanger, Brazed Plate, 120 Plates

  • Mfr # BPDW415-120 LCA

  • Zoro # G3546803


product price: $9,096.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
1,566,533 BtuH
Max. BtuH (Oil to Water Application)
450,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPDW415-120 LCA
Zoro #
G3546803
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
20.7 in
Depth (In.)
13.92 in
Length (In.)
13.92 in
Width (In.)
4.37 in
Overall Height
20 3/4 in
Mounting Stud Thread Size
3/8"-16
Overall Width
4 3/8 in
Pipe Connection Size
1 in
Overall Depth
13 7/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
1,566,533 BtuH
Max. BtuH (Oil to Water Application)
450,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Plates
120
Weight (Lbs.)
131.6 lb
Surface Area Per Plate (Sq.-Ft.)
0.566
Agency Compliance
ASME Section VIII div. 1, CRN, UL
Surface Area per Plate (Sq.-Ft.)
0.566 sq ft
Channel Plate Material
Stainless Steel
Cover Plate Material
Stainless Steel
Capacity per Channel
0.103 L
Heat Dissipation Capacity for Water
1,566,533 BtuH
Weight
131.6 lb
Pipe Connection Gender
Male
Brazing Material
Copper
Heat Dissipation Capacity for Oil
450,000 BtuH
Total Surface Area
63.25 sq ft
Surface Area per Plate
0.57 sq ft
Series
BPX
Heat Exchanger Type
Braze Plate
Connection Material
Stainless Steel
Number of Plates
120
Pipe Connection Type
NPT
Minimum Operating Temperature
-310 Degrees F
Maximum Pressure Rating
435 psig
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Maximum Operating Temperature
450 Degrees F
Connector Material Grade
316L
Channel Plate Material Grade
316L
Flow Capacity
50 gpm
Cover Plate Material Grade
316L
Standards
ASME Section VIII Div. 1 U-1, CE/PED, CRN Certified, NSF372, UL Listed, UPC

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 1,566,533 BtuH, Heat Dissipation Capacity for Oil 450,000 BtuH, Total Surface Area 63.25 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 13 7/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.