Zoro Homepage

Heat Exchanger, Brazed Plate, 139,610 BTU

  • Mfr # BPDW415-10 LCA

  • Zoro # G3538245


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
139,610 BtuH
Max. BtuH (Oil to Water Application)
35,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPDW415-10 LCA
Zoro #
G3538245
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
20.7 in
Width (In.)
4.37 in
Length (In.)
1.37 in
Depth (In.)
1.37 in
Overall Height
20 3/4 in
Pipe Connection Size
1 in
Overall Width
4 3/8 in
Overall Depth
1 3/8 in
Mounting Stud Thread Size
3/8"-16

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 139,610 BtuH, Heat Dissipation Capacity for Oil 35,000 BtuH, Total Surface Area 4.29 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 1 3/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.