Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, Brazed Plate, 2000K BTU

  • Mfr # BPN422-50 LCA

  • Zoro # G3522224


product price: $9,722.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
2,000,000 BtuH
Max. BtuH (Oil to Water Application)
279,950 BtuH
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN422-50 LCA
Zoro #
G3522224
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
24.3 in
Width (In.)
7.48 in
Depth (In.)
6.425 in
Length (In.)
6.425 in
Pipe Connection Size
2 in
Overall Width
7 1/2 in
Overall Height
24 1/4 in
Overall Depth
6 3/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
2,000,000 BtuH
Max. BtuH (Oil to Water Application)
279,950 BtuH
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
316L Stainless Steel, Nickel Braze
Connection
2 in MNPT
Capacity (GPM)
225 gpm
Surface Area Per Plate (Sq.-Ft.)
1.062
Plates
50
Agency Compliance
ASME Section VIII div. 1, CRN
Weight (Lbs.)
71.2 lb
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Pipe Connection Gender
Male
Brazing Material
Nickel
Surface Area per Plate
1.06 sq ft
Total Surface Area
51.02 sq ft
Connection Material
Stainless Steel
Capacity per Channel
0.266 L
Pipe Connection Type
NPT
Cover Plate Material
Stainless Steel
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Number of Plates
50
Flow Capacity
225 gpm
Connector Material Grade
316L
Standards
ASTM, PED 2014/68/EU
Channel Plate Material
Stainless Steel
Cover Plate Material Grade
316L
Weight
71.2 lb
Heat Exchanger Type
Braze Plate
Maximum Operating Temperature
450 Degrees F
Channel Plate Material Grade
316L
Series
BPX
Maximum Pressure Rating
387 psig
Minimum Operating Temperature
-190 Degrees F
Heat Dissipation Capacity for Oil
360,000 BtuH
Heat Dissipation Capacity for Water
2,000,000 BtuH

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 2,000,000 BtuH, Heat Dissipation Capacity for Oil 360,000 BtuH, Total Surface Area 51.02 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 6 3/8 in, Maximum Pressure Rating 387 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.