Zoro Homepage

Heat Exchanger, Brazed Plate, 225K BTU

  • Mfr # BPN400-30 LCA

  • Zoro # G3534492


product price: $1,702.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
225,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN400-30 LCA
Zoro #
G3534492
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3.18 in
Length (In.)
3.01 in
Depth (In.)
3.01 in
Height (In.)
8.45 in
Overall Height
8 1/2 in
Overall Depth
3 in
Overall Width
3 1/8 in
Pipe Connection Size
3/4 in

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 225,000 BtuH, Heat Dissipation Capacity for Oil 31,900 BtuH, Total Surface Area 3.53 sq ft, Overall Height 8 1/2 in, Overall Width 3 1/8 in, Overall Depth 3 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.