Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, Brazed Plate, 2500K BTU

  • Mfr # BPN422-60 LCA

  • Zoro # G3532076


product price: $11,057.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
2,500,000 BtuH
Max. BtuH (Oil to Water Application)
281,750 BtuH
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN422-60 LCA
Zoro #
G3532076
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7.576 in
Depth (In.)
7.576 in
Width (In.)
7.48 in
Height (In.)
24.3 in
Pipe Connection Size
2 in
Overall Depth
7 5/8 in
Overall Height
24 1/4 in
Overall Width
7 1/2 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
2,500,000 BtuH
Max. BtuH (Oil to Water Application)
281,750 BtuH
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
316L Stainless Steel, Nickel Braze
Connection
2 in MNPT
Capacity (GPM)
225 gpm
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area Per Plate (Sq.-Ft.)
1.062
Weight (Lbs.)
81.2 lb
Plates
60
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Minimum Operating Temperature
-190 Degrees F
Cover Plate Material Grade
316L
Weight
81.2 lb
Heat Dissipation Capacity for Oil
438,600 BtuH
Pipe Connection Gender
Male
Connection Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Capacity per Channel
0.266 L
Channel Plate Material
Stainless Steel
Brazing Material
Nickel
Cover Plate Material
Stainless Steel
Series
BPX
Channel Plate Material Grade
316L
Standards
ASTM, PED 2014/68/EU
Total Surface Area
61.65 sq ft
Flow Capacity
225 gpm
Maximum Pressure Rating
387 psig
Pipe Connection Type
NPT
Surface Area per Plate
1.06 sq ft
Connector Material Grade
316L
Heat Dissipation Capacity for Water
2,500,000 BtuH
Heat Exchanger Type
Braze Plate
Number of Plates
60

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 2,500,000 BtuH, Heat Dissipation Capacity for Oil 438,600 BtuH, Total Surface Area 61.65 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 7 5/8 in, Maximum Pressure Rating 387 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.