Zoro Homepage

Heat Exchanger, Brazed Plate, 350K BTU

  • Mfr # BPN400-40 LCA

  • Zoro # G3538893


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
350,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN400-40 LCA
Zoro #
G3538893
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3.18 in
Length (In.)
3.79 in
Depth (In.)
3.79 in
Height (In.)
8.45 in
Overall Width
3 1/8 in
Overall Height
8 1/2 in
Pipe Connection Size
3/4 in
Overall Depth
3 3/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
350,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0076
Construction Material
316L Stainless Steel, Nickel Braze
Connection
3/4 in MNPT
Capacity (GPM)
25 gpm
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area Per Plate (Sq.-Ft.)
0.126
Plates
40
Weight (Lbs.)
9.4 lb
Surface Area per Plate (Sq.-Ft.)
0.126 sq ft
Connection Material
Stainless Steel
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Capacity per Channel
0.029 L
Heat Dissipation Capacity for Water
350,000 BtuH
Flow Capacity
25 gpm
Cover Plate Material
Stainless Steel
Minimum Operating Temperature
-190 Degrees F
Surface Area per Plate
0.13 sq ft
Standards
ASTM, PED 2014/68/EU
Pipe Connection Type
NPT
Total Surface Area
4.79 sq ft
Maximum Operating Temperature
450 Degrees F
Heat Exchanger Type
Braze Plate
Weight
9.4 lb
Brazing Material
Nickel
Series
BPX
Heat Dissipation Capacity for Oil
42,600 BtuH
Channel Plate Material Grade
316L
Pipe Connection Gender
Male
Maximum Pressure Rating
435 psig
Cover Plate Material Grade
316L
Channel Plate Material
Stainless Steel
Connector Material Grade
316L
Number of Plates
40

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 350,000 BtuH, Heat Dissipation Capacity for Oil 42,600 BtuH, Total Surface Area 4.79 sq ft, Overall Height 8 1/2 in, Overall Width 3 1/8 in, Overall Depth 3 3/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.