Zoro Homepage

Heat Exchanger, Brazed Plate, 85,835 BTU

  • Mfr # BPDW410-20 LCA

  • Zoro # G3516983


product price: $1,543.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
85,835 BtuH
Max. BtuH (Oil to Water Application)
32,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPDW410-20 LCA
Zoro #
G3516983
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
2.65 in
Height (In.)
12.2 in
Length (In.)
2.65 in
Width (In.)
4.37 in
Overall Height
12 1/4 in
Overall Width
4 3/8 in
Overall Depth
2 5/8 in
Mounting Stud Thread Size
3/8"-16
Pipe Connection Size
1 in

Details

Item
Heat Exchanger
Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
85,835 BtuH
Max. BtuH (Oil to Water Application)
32,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Agency Compliance
ASME Section VIII div. 1, CRN, UL
Weight (Lbs.)
19 lb
Surface Area Per Plate (Sq.-Ft.)
0.281
Plates
20
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Surface Area per Plate
0.28 sq ft
Pipe Connection Type
NPT
Cover Plate Material
Stainless Steel
Number of Plates
20
Channel Plate Material
Stainless Steel
Heat Dissipation Capacity for Oil
31,400 BtuH
Heat Exchanger Type
Braze Plate
Connection Material
Stainless Steel
Brazing Material
Copper
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Channel Plate Material Grade
316L
Heat Dissipation Capacity for Water
60,000 BtuH
Capacity per Channel
0.0602 L
Pipe Connection Gender
Male
Cover Plate Material Grade
316L
Connector Material Grade
316L
Total Surface Area
4.52 sq ft
Standards
ASME Section VIII Div. 1 U-1, CE/PED, CRN Certified, NSF372, UL Listed, UPC
Maximum Pressure Rating
435 psig
Flow Capacity
50 gpm
Weight
19 lb
Minimum Operating Temperature
-310 Degrees F
Series
BPX
Maximum Operating Temperature
450 Degrees F

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 60,000 BtuH, Heat Dissipation Capacity for Oil 31,400 BtuH, Total Surface Area 4.52 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 2 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.