Zoro Homepage

Heat Exchanger, Brazed Plate, 90K BTU

  • Mfr # BPNR415-42 LCA

  • Zoro # G3536032


product price: $4,363.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
316L Stainless Steel, Nickel Braze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNR415-42 LCA
Zoro #
G3536032
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.37 in
Height (In.)
20.7 in
Length (In.)
4.744 in
Depth (In.)
4.744 in
Overall Width
4 3/8 in
Overall Height
20 3/4 in
Pipe Connection Size
1 in
Overall Depth
4 3/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT, 7/8 in SW
Capacity (GPM)
50 gpm
Max. BtuH (R22 to Water Application)
90,000 BtuH
Weight (Lbs.)
31.52 lb
Agency Compliance
ASME Section VIII div. 1, CRN
Plates
42
Surface Area Per Plate (Sq.-Ft.)
0.566
Surface Area per Plate (Sq.-Ft.)
0.566 sq ft
Cover Plate Material Grade
316L
Heat Exchanger Type
Braze Plate
Channel Plate Material
Stainless Steel
Standards
ASME Section VIII Div. 1, CRN Certified
Flow Capacity
50 gpm
Connection Material
Stainless Steel
Weight
31.52 lb
Capacity per Channel
0.103 L
Pipe Connection Type
NPT
Heat Dissipation Capacity for Refrigerant
90,000 BtuH
Cover Plate Material
Stainless Steel
Brazing Material
Nickel
Minimum Operating Temperature
-40 Degrees F
Total Surface Area
22.64 sq ft
Pipe Connection Gender
Male
Surface Area per Plate
0.57 sq ft
Maximum Pressure Rating
435 psig
Maximum Operating Temperature
300 Degrees F
Number of Plates
42
Connector Material Grade
316L

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 90,000 BtuH, Total Surface Area 22.64 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 4 3/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.