Zoro Homepage

Heat Exchanger, Brazed Plate, 995,110 BTU

  • Mfr # BPDW415-60 LCA

  • Zoro # G3524017


product price: $5,110.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
995,110 BtuH
Max. BtuH (Oil to Water Application)
242,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPDW415-60 LCA
Zoro #
G3524017
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
20.7 in
Width (In.)
4.37 in
Depth (In.)
7.16 in
Length (In.)
7.16 in
Overall Height
20 3/4 in
Pipe Connection Size
1 in
Mounting Stud Thread Size
3/8"-16
Overall Depth
7 1/8 in
Overall Width
4 3/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
995,110 BtuH
Max. BtuH (Oil to Water Application)
242,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.566
Agency Compliance
ASME Section VIII div. 1, CRN, UL
Plates
60
Weight (Lbs.)
70.4 lb
Surface Area per Plate (Sq.-Ft.)
0.566 sq ft
Maximum Operating Temperature
450 Degrees F
Total Surface Area
31.09 sq ft
Heat Exchanger Type
Braze Plate
Minimum Operating Temperature
-310 Degrees F
Pipe Connection Gender
Male
Weight
70.4 lb
Number of Plates
60
Connector Material Grade
316L
Channel Plate Material Grade
316L
Standards
ASME Section VIII Div. 1 U-1, CE/PED, CRN Certified, NSF372, UL Listed, UPC
Series
BPX
Maximum Pressure Rating
435 psig
Cover Plate Material
Stainless Steel
Pipe Connection Type
NPT
Surface Area per Plate
0.57 sq ft
Flow Capacity
50 gpm
Heat Dissipation Capacity for Oil
242,000 BtuH
Connection Material
Stainless Steel
Channel Plate Material
Stainless Steel
Heat Dissipation Capacity for Water
995,110 BtuH
Cover Plate Material Grade
316L
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Brazing Material
Copper
Capacity per Channel
0.103 L

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 995,110 BtuH, Heat Dissipation Capacity for Oil 242,000 BtuH, Total Surface Area 31.09 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 7 1/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.