Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase

  • Mfr # 179334LF

  • Zoro # G9108766


product price: $4,366.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 1/2 hp
Inlet/Outlet Size
1-1/4 in
Series
BE9025S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179334LF
Zoro #
G9108766
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 1/2 hp
Series
BE9025S
Number of Speeds
1
Max. GPM @ Head
107 gpm @ 21 ft
Maximum Feet of Head
54 ft
Hz
60
Amps
9.2 to 9.1/18.2
Motor Type
56J
Motor Ambient Temp. Rating
40 Degrees C
Shut-Off
54 ft
Shaft Material
Stainless Steel
Frame
NEMA 56J
Duty
Continuous
Impeller Material
ASTM
Impeller Type
Closed
Compatible Media Type
Water
Nameplate Voltage
115/208 - 230V AC
For Use With Potable Systems
Yes
Series Family
E90
Pump Housing Material
Bronze
Maximum Operating Pressure
175 psi
Motor Enclosure Design
Open Drip Proof
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Maximum
200 Degrees F
Includes Flange
Flange Included
Feet of Head - Maximum
54 ft
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Connection Standard
Flange
Media Temperature - Minimum
-10 Degrees F
Flow Rate - Maximum
110 gpm

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 1 1/2 hp, Maximum Feet of Head 54 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9025S, Amps 9.2 to 9.1/18.2, Compatible Discharge Pipe Size 1 1/4 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.