Zoro Homepage

Hot Water Circulating Pump, 1 hp, 115/208-230, 1 Phase

  • Mfr # 179324LF

  • Zoro # G9108671


product price: $5,244.40
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 hp
Inlet/Outlet Size
2 in
Series
BE9014S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179324LF
Zoro #
G9108671
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 hp
Series
BE9014S
Number of Speeds
1
Max. GPM @ Head
160 gpm @ 14 ft
Maximum Feet of Head
30 ft
Motor Type
56J
Frame
NEMA 56J
Impeller Material
ASTM
Impeller Type
Closed
Amps
7.7 to 7.6/15.2
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Hz
60
Shaft Material
Stainless Steel
Shut-Off
30 ft
For Use With Potable Systems
Yes
Series Family
E90
Pump Housing Material
Bronze
Nameplate Voltage
115/208 - 230V AC
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Feet of Head - Maximum
30 ft
Media Temperature - Maximum
200 Degrees F
Includes Flange
Flange Included
For Low Lead Compliance Level
CE
Connection Standard
Flange
Media Temperature - Minimum
-10 Degrees F
Pump Casing Material
Bronze
Includes Volute
Volute Included
Flow Rate - Maximum
160 gpm

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 1 hp, Maximum Feet of Head 30 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9014S, Amps 7.7 to 7.6/15.2, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.