Zoro Homepage

Hot Water Circulating Pump, 1 hp, 115/208-230, 1 Phase

  • Mfr # 179330LF

  • Zoro # G9108723


product price: $4,025.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 hp
Inlet/Outlet Size
1 in
Series
BE9020S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179330LF
Zoro #
G9108723
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 hp
Series
BE9020S
Number of Speeds
1
Max. GPM @ Head
67 gpm @ 33 ft
Impeller Material
ASTM
Frame
NEMA 56J
Amps
6.8 to 6.6/13.2
Duty
Continuous
Impeller Type
Closed
Shaft Material
Stainless Steel
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Motor Type
56J
Compatible Media Type
Water
Nameplate Voltage
115/208 - 230V AC
Series Family
E90
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Maximum Operating Pressure
175 psi
Maximum RPM
3450
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Pump Casing Material
Bronze
Includes Flange
Flange Included
Media Temperature - Minimum
-10 Degrees F
Includes Volute
Volute Included
Connection Standard
Flange
For Low Lead Compliance Level
CE
Feet of Head - Maximum
36 ft
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
60 gpm

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 1 hp, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9020S, Amps 6.8 to 6.6/13.2, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.