Zoro Homepage

Hot Water Circulating Pump, 1/3 hp, 115/208-230, 1 Phase

  • Mfr # 179312LF

  • Zoro # G9108556


product price: $3,846.50
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/3 hp
Inlet/Outlet Size
1 in
Series
BE9002S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179312LF
Zoro #
G9108556
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/3 hp
Series
BE9002S
Number of Speeds
1
Max. GPM @ Head
45 gpm @ 16 ft
Maximum Feet of Head
24 ft
Duty
Continuous
Hz
60
Frame
NEMA 56J
Motor Type
56J
Shaft Material
Stainless Steel
Amps
7.5/3.6 to 3.8
Impeller Type
Closed
Impeller Material
ASTM
Shut-Off
24 ft
Motor Ambient Temp. Rating
40 Degrees C
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Nameplate Voltage
115/208 - 230V AC
Series Family
E90
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Pump Casing Material
Bronze
Includes Volute
Volute Included
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Connection Standard
Flange
Media Temperature - Minimum
-10 Degrees F
Includes Flange
Flange Included
Flow Rate - Maximum
45 gpm
Feet of Head - Maximum
24 ft

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 1/3 hp, Maximum Feet of Head 24 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9002S, Amps 7.5/3.6 to 3.8, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.