Zoro Homepage

Hot Water Circulating Pump, 1/4 hp, 115/208-230, 1 Phase

  • Mfr # 179311LF

  • Zoro # G9108547


product price: $3,921.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/4 hp
Inlet/Outlet Size
1 in
Series
BE9001S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179311LF
Zoro #
G9108547
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/4 hp
Series
BE9001S
Number of Speeds
1
Max. GPM @ Head
40 gpm @ 12 ft
Maximum Feet of Head
19 ft
Motor Ambient Temp. Rating
40 Degrees C
Impeller Material
ASTM
Shaft Material
Stainless Steel
Hz
60
Motor Type
56J
Amps
5.8/2.8 to 2.9
Duty
Continuous
Impeller Type
Closed
Frame
NEMA 56J
Shut-Off
19 ft
Pump Housing Material
Bronze
Compatible Media Type
Water
Series Family
E90
For Use With Potable Systems
Yes
Nameplate Voltage
115/208 - 230V AC
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Feet of Head - Maximum
19 ft
For Low Lead Compliance Level
CE
Pump Casing Material
Bronze
Media Temperature - Maximum
200 Degrees F
Connection Standard
Flange
Includes Volute
Volute Included
Includes Flange
Flange Included
Flow Rate - Maximum
40 gpm
Media Temperature - Minimum
-10 Degrees F

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 1/4 hp, Maximum Feet of Head 19 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9001S, Amps 5.8/2.8 to 2.9, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.