Zoro Homepage

Hot Water Circulating Pump, 2 hp, 115/208-230, 1 Phase

  • Mfr # 179335LF

  • Zoro # G9108775


product price: $4,277.70
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
2 hp
Inlet/Outlet Size
1-1/4 in
Series
BE9026S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179335LF
Zoro #
G9108775
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
2 hp
Series
BE9026S
Number of Speeds
1
Max. GPM @ Head
125 gpm @ 29 ft
Maximum Feet of Head
71 ft
Motor Type
56J
Shut-Off
71 ft
Motor Ambient Temp. Rating
40 Degrees C
Impeller Material
ASTM
Impeller Type
Closed
Hz
60
Shaft Material
Stainless Steel
Frame
NEMA 56J
Amps
10.7 to 9.8/19.6
Duty
Continuous
Compatible Media Type
Water
For Use With Potable Systems
Yes
Nameplate Voltage
115/208 - 230V AC
Pump Housing Material
Bronze
Series Family
E90
Maximum Operating Pressure
175 psi
Maximum RPM
3450
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Flow Rate - Maximum
125 gpm
Pump Casing Material
Bronze
Media Temperature - Maximum
200 Degrees F
Feet of Head - Maximum
71 ft
Connection Standard
Flange
Includes Volute
Volute Included
Includes Flange
Flange Included
Media Temperature - Minimum
-10 Degrees F
For Low Lead Compliance Level
CE

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 2 hp, Maximum Feet of Head 71 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9026S, Amps 10.7 to 9.8/19.6, Compatible Discharge Pipe Size 1 1/4 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.