Zoro Homepage

Hot Water Circulating Pump, 3 hp, 208-230/460, 3 Phase

  • Mfr # 179365LF

  • Zoro # G9109055


product price: $4,938.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Inlet/Outlet Size
1-1/2 in
Series
BE9031T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179365LF
Zoro #
G9109055
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1-1/2 in
Compatible Discharge Pipe Size
1-1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Series
BE9031T
Number of Speeds
1
Max. GPM @ Head
166 gpm @ 32 ft
Maximum Feet of Head
83 ft
Motor Type
56J
Hz
60
Impeller Material
ASTM
Shut-Off
83 ft
Frame
NEMA 56J
Shaft Material
Stainless Steel
Impeller Type
Closed
Motor Ambient Temp. Rating
40 Degrees C
Amps
8.6 to 8.4/4.2
Duty
Continuous
Compatible Media Type
Water
Series Family
E90
Nameplate Voltage
208-240/460V AC
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Maximum Operating Pressure
175 psi
Maximum RPM
3450
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Includes Volute
Volute Included
Feet of Head - Maximum
83 ft
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
200 Degrees F
Connection Standard
Flange
Flow Rate - Maximum
175 gpm
Includes Flange
Flange Included
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE

Description

Circulating Pump, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 3 hp, Maximum Feet of Head 83 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9031T, Amps 8.6 to 8.4/4.2, Compatible Media Type Water

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.