Zoro Homepage

Hot Water Circulating Pump, 3/4 hp, 115/208-230, 1 Phase

  • Mfr # 179320LF

  • Zoro # G9108635


product price: $4,371.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
3/4 hp
Inlet/Outlet Size
1-1/2 in
Series
BE9010S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179320LF
Zoro #
G9108635
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1-1/2 in
Compatible Intake Pipe Size
1-1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
3/4 hp
Series
BE9010S
Number of Speeds
1
Max. GPM @ Head
100 gpm @ 10 ft
Maximum Feet of Head
28 ft
Amps
6.1 to 6.2/12.5
Impeller Material
ASTM
Motor Type
56J
Shut-Off
28 ft
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Shaft Material
Stainless Steel
Impeller Type
Closed
Duty
Continuous
Frame
NEMA 56J
Maximum Flow Rate @ 15 Feet of Head
100 gpm
Compatible Media Type
Water
For Use With Potable Systems
Yes
Series Family
E90
Nameplate Voltage
115/208 - 230V AC
Pump Housing Material
Bronze
Maximum Flow Rate @ 10 Feet of Head
100 gpm
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
100 gpm
Pump Casing Material
Bronze
Media Temperature - Minimum
-10 Degrees F
For Low Lead Compliance Level
CE
Connection Standard
Flange
Includes Volute
Volute Included
Feet of Head - Maximum
28 ft
Includes Flange
Flange Included

Description

Circulating Pump, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head 100 gpm, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9010S, Amps 6.1 to 6.2/12.5, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.