Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 1EF026LF

  • Zoro # G5358941


product price: $3,224.20
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Series
E610S
Inlet/Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EF026LF
Zoro #
G5358941
UPC #
683328249520
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Overall Length
21.75 in
Overall Width
8 in
Overall Height
11.5 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Series
E610S
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
120 gpm @ 9 ft
Maximum Feet of Head
17 ft
Min. GPM @ Head
20 gpm @ 17 ft
Connection Type
Flange
Standards
ISO 9001
Drive Type
Direct
Impeller Material
Bronze
Mechanical Seal
EPR/Carbon/Silicon Carbide
Features
Dimensional Interchangeability with Legacy Series 60, Leading Hydraulic Efficiency, Upgraded Unitized Mechanical Seal
Loop Configuration
Closed
Shut-Off
17 ft
Thermal Protection
Yes
Best Efficiency GPM @ Head
78 gpm @ 14 ft
Amps
2.5/5.0 A
Compliance
CSA, NSF-372
Pump Mount
In Line
Shaft Material
Steel
Maximum RPM
1,750 RPM
Compatible Media Type
Water
Series Family
E-60
For Use With Potable Systems
Yes
Maximum Media Temperature
225 Degrees F
Minimum Media Temperature
-10 Degrees F
Body Gasket Material
Cellulose Fiber
Nameplate Voltage
115/208 - 230V AC
Maximum Flow Rate @ 1 Feet of Head
90 gpm
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 15 Feet of Head
90 gpm
Maximum Operating Pressure
175 psi
Maximum Flow Rate @ 10 Feet of Head
120 gpm
Flange or Union Included
Yes
Feet of Head - Maximum
17 ft
Motor Enclosure Design
Open Drip Proof
Full Load Current
2.5/5.0 A
Pump Casing Material
Cast Iron
Media Temperature - Maximum
225 Degrees F
Flow Rate - Maximum
155 gpm
Includes Volute
Volute Included
Includes Flange
Flange Included
Revolutions Per Minute - Maximum
1,750 RPM
Operating Pressure - Maximum
175 psi
Media Temperature - Minimum
-10 Degrees F
Connection Standard
Flange
For Low Lead Compliance Level
CE

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 17 ft, Maximum Flow Rate @ 10 Feet of Head 120 gpm, Maximum Flow Rate @ 15 Feet of Head 90 gpm, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Series E610S, Amps 2.5/5.0 A, Body Gasket Material Cellulose Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.