Zoro Homepage

HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection

  • Mfr # 1EF028LF

  • Zoro # G6308117


product price: $5,499.20
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/2 hp
Series
BE610S
Inlet/Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EF028LF
Zoro #
G6308117
UPC #
683328249544
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Overall Width
8 in
Overall Height
11.5 in
Overall Length
21.75 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 17 ft, Maximum Flow Rate @ 10 Feet of Head 120 gpm, Maximum Flow Rate @ 15 Feet of Head 90 gpm, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Series BE610S, Amps 2.5/5.0 A, Body Gasket Material Cellulose Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.