Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Circulating Pump, 2 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 179271LF

  • Zoro # G9108163


product price: $2,518.60
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Voltage
115/208-240V AC
Housing Material
Bronze Fitted
Phase
Single
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179271LF
Zoro #
G9108163
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Height
18 in
Length
11 in
Width
7 1/2 in
Manufacturers Warranty Length
1 yr
Face to Face Dimension
11 in
Overall Width
7.5 in
Overall Height
18 in
Overall Length
12.5 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
HP
2 hp
Voltage
115/208-240V AC
Housing Material
Bronze Fitted
Phase
Single
Phase - Pumps
1
Horsepower
2 hp
Series
E9022S
Pump Type
Closed Couple In Line Centrifugal Pump
Connection Style
Flange
Number of Speeds
1
Max. GPM @ Head
78 gpm @ 63 ft
Maximum Feet of Head
89 ft
Connection Type
FNPT
Duty
Continuous
Hz
60
Inlet
1"
Voltage - Pumps
115/208 to 230V AC
Impeller Material
ASTM
Motor RPM
3450
Shut-Off
89 ft
Motor Ambient Temp. Rating
40 Degrees C
Amps
10.7 to 9.8/19.6
Housing Material - Pumps
Bronze Fitted
Shaft Material
Stainless Steel
Motor Type
56J
Inlet (In.)
1
Impeller Type
Closed
HVAC Circulating Pump Type
Hydronic Circulating Pump
Frame
NEMA 56J
Motor Enclosure
ODP
Outlet
1"
Seal Material
EPR, Carbon, Silicon Carbide
Bearing Type
Double Ball
Max. Pressure
175 psi
Standards
NEMA
For Use With
Hydronic Systems
Nameplate Voltage
115/208 - 230V AC
For Use With Potable Systems
No
Series Family
E90
Minimum Media Temperature
100 Degrees F
Compatible Media Type
Water
Motor Enclosure Design
Open Drip Proof
Maximum Media Temperature
200 Degrees F
Pump Mounting Position
Vertical/Horizontal
Maximum Operating Pressure
175 psi
Pipe to Flange or Union Connection Type
FNPT
Operating Pressure - Maximum
175 psi
Includes Flange
Flange Included
Feet of Head - Maximum
89 ft
Mounting Orientation
Horizontal, Vertical
Flow Rate - Maximum
80 gpm
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Media Temperature - Minimum
-10 Degrees F
Connection Standard
Flange
Pump Casing Material
Cast Iron
Includes Volute
Volute Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 2 hp, Maximum Feet of Head 89 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.