Zoro Homepage

Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179282LF

  • Zoro # G9108276


product price: $2,838.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Inlet/Outlet Size
1 in
Series
E9003T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179282LF
Zoro #
G9108276
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Overall Length
12.5 in
Overall Width
7.5 in
Overall Height
15.63 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Series
E9003T
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
48 gpm @ 17 ft
Maximum Feet of Head
28 ft
Connection Type
FNPT
Shaft Material
Stainless Steel
Impeller Type
Closed
Hz
60
Shut-Off
28 ft
Amps
2.0 to 2.1/1.0
Motor Ambient Temp. Rating
40 Degrees C
Motor Type
56J
Impeller Material
ASTM
Frame
NEMA 56J
Duty
Continuous
Standards
NEMA
Maximum Media Temperature
200 Degrees F
Pump Mounting Position
Vertical/Horizontal
Nameplate Voltage
208-230/460V AC
Minimum Media Temperature
100 Degrees F
Motor Enclosure Design
Open Drip Proof
Series Family
E90
Compatible Media Type
Water
For Use With Potable Systems
No
Maximum Operating Pressure
175 psi
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 25 Feet of Head
32 gpm
Maximum Flow Rate @ 20 Feet of Head
44 gpm
Pump Housing Material
Bronze Fitted
Maximum RPM
1725 RPM
Body Gasket Material
EPR, Carbon, Silicon Carbide
Mounting Orientation
Horizontal, Vertical
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
50 gpm
For Low Lead Compliance Level
CE
Feet of Head - Maximum
28 ft
Connection Standard
Flange
Includes Volute
Volute Included
Operating Pressure - Maximum
175 psi
Pump Casing Material
Cast Iron
Includes Flange
Flange Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.