Zoro Homepage

Hydronic Circulating Pump, 1/3 hp, 115/208-230, 1 Phase, Flange Connection

  • Mfr # 179264LF

  • Zoro # G9108102


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1/3 hp
Inlet/Outlet Size
3 in
Series
E9015S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179264LF
Zoro #
G9108102
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
12 in
Overall Height
16.5 in
Overall Width
8 in
Overall Length
14.13 in
Compatible Intake Pipe Size
3 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3 in
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
1/3 hp
Series
E9015S
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
142 gpm @ 3 ft
Maximum Feet of Head
11 ft
Connection Type
FNPT
Shut-Off
11 ft
Frame
NEMA 56J
Impeller Material
ASTM
Impeller Type
Closed
Amps
7.5/3.6 to 3.8
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Hz
60
Motor Type
56J
Shaft Material
Stainless Steel
Standards
NEMA
Compatible Media Type
Water
Maximum Media Temperature
200 Degrees F
For Use With Potable Systems
No
Motor Enclosure Design
Open Drip Proof
Pump Mounting Position
Vertical/Horizontal
Minimum Media Temperature
100 Degrees F
Maximum Operating Pressure
175 psi
Series Family
E90
Nameplate Voltage
115/208 - 230V AC
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 5 Feet of Head
127 gpm
Maximum Flow Rate @ 10 Feet of Head
62 gpm
Maximum RPM
1725 RPM
Body Gasket Material
EPR, Carbon, Silicon Carbide
Feet of Head - Maximum
11 ft
Flow Rate - Maximum
150 gpm
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Includes Flange
Flange Included
Includes Volute
Volute Included
Connection Standard
Flange
Operating Pressure - Maximum
175 psi
Pump Casing Material
Cast Iron
Mounting Orientation
Horizontal, Vertical

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type FNPT, Face to Face Dimension 12 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/3 hp, Maximum Feet of Head 11 ft, Maximum Flow Rate @ 10 Feet of Head 62 gpm, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.