Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 103401LF

  • Zoro # G3336514


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
3/4 in to 1-1/2 in
Series
NBF-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103401LF
Zoro #
G3336514
UPC #
683328225371
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 3/8 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Width
5.75 in
Manufacturer Warranty Length
3 yr
Overall Length
6.88 in
Overall Height
6.38 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
NBF-36
Pump Type
Standard
Number of Speeds
3
Max. GPM @ Head
35.75 gpm @ 1 ft
Maximum Feet of Head
34 ft
Min. GPM @ Head
13 gpm @ 25 ft
Connection Type
Flange
Shut-Off
32 1/2 ft
Impeller Material
Plastic
Shaft Material
No Mechanical Seal
Thermal Protection
yes
Mechanical Seal
3-Speed Motor, Maintenance Free, Wet-Rotor
Amps
2.3 A
Best Efficiency GPM @ Head
20 gpm @ 18.5 ft
Drive Type
Direct
Loop Configuration
Open
Pump Mount
Noryl(R)
Standards
CSA Certified, UL Listed
Series Family
NBF
Maximum Flow Rate @ 15 Feet of Head
24 gpm
Maximum Media Temperature
225 Degrees F
For Use With Potable Systems
Yes
Pump Housing Material
Bronze
Maximum Flow Rate @ 20 Feet of Head
17 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Nameplate Voltage
115V AC
Maximum RPM
3,300 RPM
Rotor Type
Wet
Maximum Operating Pressure
150 psi
Compatible Media Type
Water
Maximum Flow Rate @ 1 Feet of Head
37 gpm
Maximum Flow Rate @ 25 Feet of Head
13 gpm
Maximum Flow Rate @ 10 Feet of Head
28 gpm
Maximum Flow Rate @ 30 Feet of Head
6 gpm
Maximum Flow Rate @ 5 Feet of Head
33 gpm
Frequency
60 Hz
Flange or Union Included
No
Feet of Head - Maximum
34 ft
For Low Lead Compliance Level
CE
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Pump Casing Material
Bronze
Full Load Current
2.3 A
Operating Pressure - Maximum
150 psi
Revolutions Per Minute - Maximum
3,300 RPM
Flow Rate - Maximum
36 gpm
Connection Standard
Flange
Includes Volute
Volute Included
Includes Flange
No Flange Included
Media Temperature - Minimum
14 Degrees F
Media Temperature - Maximum
225 Degrees F

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 34 ft, Maximum Flow Rate @ 10 Feet of Head 28 gpm, Maximum Flow Rate @ 15 Feet of Head 24 gpm, Maximum Flow Rate @ 1 Foot of Head 37 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Standard, Series Family NBF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.